Beli torque screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WERA Torque Screwdriver
    Mulai

    Rp1.199.900

    WERA Torque Screwdriver
    Deskripsi:
    Preset torque bit screwdrivers are permanently set to a specific torque and cannot be changed by the end user. They can accept tool bits so they can torque a variety of screwhead types and sizes. The handle is turned to rotate the fastener and the screwdriver makes a "click" sound when the desired torque has been reached.
    atribut:
    • Corrosion Resistant: No
    • Electric Light/Tone: No
    • Grip Style: Ergonomic
    • Handle Material: Plastic
    • Insulated: No
    • Non-Magnetic: Yes
    • Non-Sparking: No
    • Ratcheting: No
    • Rotation: Clockwise
    • Shank Finish: Natural
    • Shank Length (mm): 65
    • Tether Ready: No
    • Torque Limiting Mechanism: Click-Type
  2. KANON Torque Screw Driver
    Mulai

    Rp3.099.900

    KANON Torque Screw Driver
    Deskripsi:
    -When the predetermined torque value is reached, the clutch will automatically disengage and becomes idle, there will be no worry of too much tightening.-Setting torque value can be locked and prevents deviation of torque value during work. (adopted for N-For assembling car parts and home appliance.
    atribut:
    • Total Length: 157mm
    • Torque Adjustable Range: 40 to 200
    • Min Scale (cN・m): 1
    • Purpose of Use: For assembling car parts and home appliance.
  3. KANON Torque Screw Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    KANON Torque Screw Driver
    Deskripsi:
    When the predetermined torque value is reached, the clutch will automatically disengage and becomes idle, there will be no worry of too much tightening.Setting torque value can be locked and prevents deviation of torque value during work. (adopted for N6 to N50LTDK)Bits are equipped with two [[+]].
    atribut:
    • Torque Adjustable Range (cN・m): 100 to 500
    • Min Scale (cN・m): 2.5
    • Total Length (mm): 200
  4. monotaro Spinning Mini Torque Driver (Obeng Torsi)
    Mulai

    Rp1.999.900

    monotaro Spinning Mini Torque Driver (Obeng Torsi)
    Deskripsi:
    Since it has a locking mechanism, it can work without torque misalignment. -Since it is idling, it can work without over torque.
    atribut:
    • Pricision (%): ± 6
    • Overall Length (mm): 104
    • Weight (g): 110
    • Hexagon Hole Opposite Side (mm): 6.35
    • Torque Adjustment Range 1 Scale (cN-m): 0.5
    • Torque Measurement Range (CNM): 5 to 60
  5. KANON Torque Screw Driver (Obeng Torsi)
    Mulai

    Rp2.799.900

    KANON Torque Screw Driver (Obeng Torsi)
    atribut:
    • Bit Overall Length (mm): 45
    • Dimension D1: 5.5 Phi mm
    • Dimension D3: 16 Phi mm
    • Dimension L1: 22mm
    • Grip Diameter: 16 phi mm
    • Overall Length: 107mm
    • Torque Adjustment Range (cN・m): 1 to 15
    • Minimum Scale (cN・m): 0.1
    • Total Length (mm): 107
    • Torque accuracy: +-3%
    • Load Direction: Right, left
    • Dimension D2: 14.4 phi mm
    • Purpose of Use: For assembling car parts and home appliance.
  6. HAZET Torque Screwdriver
    Mulai

    Rp4.899.900

    HAZET Torque Screwdriver
    atribut:
    • Total Length (mm): 190
    • Bit inserting part(with magnet): Opposite side distance 6.35mm
    • Load Direction: Right
    • Torque Precision: plus or minus10%(6001-1.5/3), plus or minus6%(6001-3.0/3, 5.4/3)
  7. ATI Hi-Torque Bits
    Mulai

    Rp2.199.900

    ATI Hi-Torque Bits
    Deskripsi:
    -High torque bit typical of aircraft mechanic industry. -For maintenance of aircraft.
    atribut:
    • Input Drive: 6.35mm
    • Total Length: 25.4mm
    • Material: Special Tool Steel
    • Purpose of Use: For maintenance of aircraft.
  8. KANON Torque Screw Driver
    Mulai

    Rp2.499.900

    KANON Torque Screw Driver
    atribut:
    • Load Direction: Right, Left
    • Torque Precision: ±3%
  9. WESTWARD Screwdriver Torque (Obeng)
    Mulai

    Rp6.299.900

    WESTWARD Screwdriver Torque (Obeng)
    Deskripsi:
    Digital measuring torque screwdrivers have a display that shows the torque applied to a screw as the tool handle is turned and the fastener is tightened. User stops turning the screwdriver when the desired torque has been reached.
    atribut:
    • Grip Style: Ergonomic
    • Handle Shape: Straight
    • Item: Torque Screwdriver
    • Shank Material: Alloy Steel
    • Handle Color: Blue/Black
    • Counterclockwise Accuracy: ±3%
    • Drill Size (inch): 1/4
    • Handle Length (inch): 2 5/16
    • Includes: AAA Battery, Blow Mold Case
    • Overall Length (inch): 8
    • Primary Scale Increments (inch-lbs): 0.01
    • Replaceable Bit: Yes
    • Rotation: Clockwise, Counterclockwise
    • Shank Finish: Chrome
    • Shank Length (inch): 2 19/64
    • Tip Size (inch): 1/4
    • Torque Setting: Adjustable
  10. TOHNICHI Obeng Torsi
    Mulai

    Rp2.599.900

    TOHNICHI Obeng Torsi
    Deskripsi:
    Ideal for measuring Torque with memory pointer. Interchangeable bit sold separately. Accuracy ± 3%.
    atribut:
    • Accuracy: +/- 3 %
  11. CDI Torque Screwdriver
    Mulai

    Rp999.900

    CDI Torque Screwdriver
    Deskripsi:
    These preset T-handle torque screwdrivers have a T-shaped handle that provides a secure grip and allows high torque transfer. They are permanently set to a specific torque and cannot be changed by the end user. The handle is turned to rotate the fastener and the screwdriver makes a "click" sound when the desired torque has been reached.
    atribut:
    • Drive Size (inch): 1/4
    • ESD Safe: No
    • Insulated: No
    • Non-Sparking: No
    • Shank Finish: Natural
    • Tether Ready: No
    • Tip Size (inch): 1/4
    • Tip Style: Torque
  12. ESCO T 8 /1.2Nm [Torx] Torque screwdriver
    Mulai

    Rp1.899.900

    ESCO T 8 /1.2Nm [Torx] Torque screwdriver
    atribut:
    • Accuracy (%): ±10
    • Load Direction: Right
    • Main application: General tightening work
    • Overall Length (mm): 170
    • Torque Adjustment Range (cN.m): 120
    • Type: Single-purpose type
  13. Toptul Torque Screwdriver Set
    Mulai

    Rp1.399.900

    Toptul Torque Screwdriver Set
    Deskripsi:
    - Easy to read window scale- Clockwise operation device- 1/4inch square driver head for sockets, bit holders and accessories- Micrometer scale graduation: 0.5 Nm- Actuation accuracy: ±6% tolerance of the set scale value- Test certificate in accordance with DIN EN ISO 6789 national standard
    atribut:
    • Case Dimensions (WxDxH) (mm): 200x68x57
    • Micrometer Scale Graduation (Nm): 0.5
    • Actuation Accuracy (%): ±6 tolerance of the set scale value
    • Drive Size (inch): 1/4
  14. SLOKY Torque Screwdriver
    Mulai

    Rp989.900

    SLOKY Torque Screwdriver
    Deskripsi:
    Torque Screwdriver Single Set (Economical Starter) for TORX.
  15. WIHA Torque Screwdriver Set (Kunci Torsi)
    Mulai

    Rp5.299.900

    WIHA Torque Screwdriver Set (Kunci Torsi)
    Deskripsi:
    Product descriptionThe fully certified TorqueVario®-S VDE torque system provides controlled screw tightening combined with safe use for electric installations. The tool set contains an ergonomically shaped torque screwdriver with a built-in numeric scale, 9 slimBits, a bit holder, an adjusting tool and a screwdriver with SoftFinish® electric slimVario bit holder for slimBits. All components are arranged practically in a high-grade, hard-wearing box, where they are easy to identify. The VDE torque screwdriver covers a wide variety of applications with a torque range between 0.8 and 5.0 Nm. A clearly audible, physically perceptible signal emitted when the torque is produced guarantees process safe torque mechanics, protecting against damage to materials and eliminating the need for retouching. With a release accuracy of +/- 6%, the torque tool complies with EN ISO 6789 requirements. The insulated ClicFix bit holder guarantees a secure hold for 75 mm long slimBits thanks to mechanical blade locking. Both the torque screwdriver and the slimBits undergo an individual piece test as per the international IEC 60900 standard, allowing users to work safely on live parts up to 1,000 V AC.StandardsDIN EN ISO 6789. Manufactured acc. to IEC 60900.ExtraIncl. works inspection protocol. ApplicationFor controlled fastening on live parts up to 1 000 V AC.
Daftar Harga torque screwdriver Terbaru October 2026
WERA Torque ScrewdriverRp1.199.900
TOHNICHI Rotary Slip Adjustable Torque ScrewdriverRp2.099.900
GEDORE Preset Torque Screwdrivers (Obeng Torsi)Rp3.299.900
KANON Torque Screw DriverRp3.099.900
KANON Torque Screw DriverRp3.899.900
TOHNICHI Adjustable Torque ScrewdriverRp2.099.900
monotaro Spinning Mini Torque Driver (Obeng Torsi)Rp1.999.900
KANON Torque Screw Driver (Obeng Torsi)Rp2.799.900
HAZET Torque ScrewdriverRp4.899.900
FACOM Torque ScrewdriverRp4.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)